Satellite

Liberty 2132A Royal Blue Wheelchair Accessible Portable Restroom - Assembled


product price: $3,335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for concerts fairs and other public events this Satellite Liberty 2132A royal blue wheelchair accessible portable restroom is an essential addition to any outdoor location. This wheelchair accessible unit ensures all guests have convenient access to a restroom. Doubling as a family-sized restroom it is a great alternative to a fully ADA-compliant option. The patented flat-floor system ensures wheelchairs can easily access and maneuver around the restroom while the interior handrails provide a stable transition from a wheelchair to the restroom seat. This unit also includes a specially designed paper holder and rotary latch for hassle-free use.With a sleek modern royal blue color this portable restroom offers a comfortable and spacious interior. Made from durable high-molecular weight polyethylene this unit is built to withstand the outdoor elements. This material is also vandal-resistant to keep your restroom in superior condition. Featuring sturdy side walls and a capped roof this unit will maintain its shape throughout years of service. It includes roof tie-down grooves in both directions for various installation options and it has 4 corner stake down holes to secure the unit to the ground.The door frame is constructed of strong vacuum-formed twin sheet to withstand the hard hits and pounding that comes with consistently opening and closing the door. This ensures the door will not bend or buckle unlike traditional metal frames. This restroom also features easy-grip large exterior carrying handles that allow you to reposition the restroom as needed. It houses a 35 gallon static tank that ensures waste is quickly and completely removed to maintain a pleasant user experience. It is complete with a wheelchair accessible decal to easily indicate accessible use. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 62''Depth: 62''Height: 91''Door Frame Width: 37 1/4''Door Frame Height: 80 13/16''Seat Height: 18 1/2''Tank Capacity: 35 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.