Shop All Toilets
Satellite
Freedom 2111A Royal Blue ADA Compliant Portable Restroom - Assembled
Mfr # 6212111A
Zoro # G011591310
product price: $4,362.99
/ea
Free Shipping & Returns
$4,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Freedom 2111A royal blue ADA compliant portable restroom is an essential addition to any outdoor location. This ADA-compliant unit ensures all guests at your location have convenient access to a restroom. It offers a spacious interior with a patented flat-floor system to ensure wheelchairs can easily access and maneuver around the restroom. Plus it has a wide door opening to accommodate all sizes of wheelchairs. Additionally the interior includes long handrails to provide a stable transition from a wheelchair to the restroom seat. This unit also includes an oversized closure latch to provide an easy grip so that anyone can securely shut the door.With a sleek modern royal blue color this portable restroom offers a compact footprint while still providing a spacious interior. Thanks to the beveled exterior floor edge this unit improves forklift access to ensure easy transportation wherever you need it. It also includes impact- and rust-resistant exterior carrying handles that provide an easy grip and reduced hand pressure to reposition the restroom.The vacuum-formed base acts as a solid foundation while the reinforced side panels provide a rigid frame. Both the floor and wall joints are built to withstand force and resist potential damage ensuring long-lasting use. To withstand outdoor elements such as snow the roof is built with additional support and it has multiple tie-down options to best fit your needs. This restroom also has a heavy-duty door closure ensuring durability in every aspect.To ensure a comfortable interior this unit includes molded-in vent screens to minimize odors and unpleasant smells. It houses a 35 gallon static tank that ensures waste is quickly and completely removed to maintain a pleasant user experience. The screens also help reduce the amount of upkeep needed resulting in lower maintenance costs. This portable restroom is title 24 complaint ensuring it is an energy-efficient solution for your location. It is complete with a wheelchair accessible decal to easily indicate accessible use. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 66''Depth: 86 1/2''Height: 90 1/2''Door Frame Width: 32 3/4''Door Frame Height: 80 13/16''Seat Height: 18 1/2''Tank Capacity: 35 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- CHICAGO FAUCET Split Ring (1-126JKABNF)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-96)
- TOTO Washlet G450 0.8 / 1 GPF Dual Flush One Piece Elongated Chair Height Toilet - Bidet Seat Included (MS922CUMFG01)
- EAGO EAGO TB358 Dual Flush One Piece Elongated Ceramic Toilet (TB358)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Insulated Tank, 1.28 gpf, White (5481-U-0)
- KOHLER Reach Skirted D.F. 1-Pc Toilet (3983-S-0)
- INNOCI-USA Contour II 1-piece 1.27 GPF High Efficiency Single Flush Elongated Toilet in White, Seat Included (81171i)
- Satellite Toilets