Shop All Toilets
Satellite
Freedom 2110A Gray ADA Compliant Portable Restroom - Assembled
Mfr # 6212110A
Zoro # G211591318
product price: $4,362.99
/ea
Free Shipping & Returns
$4,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Freedom 2110A gray ADA compliant portable restroom is an essential addition to any outdoor location. This ADA-compliant unit ensures all guests at your location have convenient access to a restroom. It offers a spacious interior with a patented flat-floor system to ensure wheelchairs can easily access and maneuver around the restroom. Plus it has a wide door opening to accommodate all sizes of wheelchairs. Additionally the interior includes long handrails to provide a stable transition from a wheelchair to the restroom seat. This unit also includes an oversized closure latch to provide an easy grip so that anyone can securely shut the door.With a sleek modern gray color this portable restroom offers a compact footprint while still providing a spacious interior. Thanks to the beveled exterior floor edge this unit improves forklift access to ensure easy transportation wherever you need it. It also includes impact- and rust-resistant exterior carrying handles that provide an easy grip and reduced hand pressure to reposition the restroom.The vacuum-formed base acts as a solid foundation while the reinforced side panels provide a rigid frame. Both the floor and wall joints are built to withstand force and resist potential damage ensuring long-lasting use. To withstand outdoor elements such as snow the roof is built with additional support and it has multiple tie-down options to best fit your needs. This restroom also has a heavy-duty door closure ensuring durability in every aspect.To ensure a comfortable interior this unit includes molded-in vent screens to minimize odors and unpleasant smells. It houses a 35 gallon static tank that ensures waste is quickly and completely removed to maintain a pleasant user experience. The screens also help reduce the amount of upkeep needed resulting in lower maintenance costs. This portable restroom is title 24 complaint ensuring it is an energy-efficient solution for your location. It is complete with a wheelchair accessible decal to easily indicate accessible use. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 66''Depth: 86 1/2''Height: 90 1/2''Door Frame Width: 32 3/4''Door Frame Height: 80 13/16''Seat Height: 18 1/2''Tank Capacity: 35 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Korky Three Inch Adjustable Flapper (3060BP)
- KNAUF INSULATION Insul R13K 15In X 32Ft Roll (KR94E/TAK)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G066)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-17)
- KOHLER Memoirs Stately Comfort Height Ski (6428-58)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- Satellite Toilets