Shop All Toilets
Satellite
Axxis 8701A Forest Green Portable Restroom - Assembled
Mfr # 6218701A
Zoro # G011591198
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Axxis 8701A forest green portable restroom is an essential addition to any outdoor location. With a sleek modern forest green color this portable restroom offers a spacious interior with a sturdy design. It is constructed of durable high molecular weight material with UV protection ensuring it will remain in superior condition throughout years of service. It also features smooth side panels with shallow indentations preventing the collection of dirt and debris to maintain a sanitary restroom.This unit includes a re-engineered door frame that features a twin-molded construction with a single jamb point. It boasts a heavy-duty rotary latch that will withstand frequent use and it includes an ambidextrous door pull that provides a secure grip for any user. For additional convenience the door is also built with self-closing hinges that automatically close shut behind users as they enter the restroom.For convenient use the interior includes both a toilet seat and urinal with a deep 60 gallon static waste tank. This unit has an impact base with an open grid floor to minimize odors providing greater ventilation and causing 3 times as much fresh air to circulate. For additional cleanliness this unit includes a hands-free door latch and a hover handle to give users the option of not sitting directly on the seat. This restroom is complete with a three roll toilet paper holder and a coat hook to keep belongings off the ground. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 89 1/4''Door Frame Width: 27''Seat Height: 18 3/4''Tank Capacity: 60 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/2In (8-8 FBU-S)
- JONES STEPHENS Chrome Plated Universal Front or Side Mount Tank Trip Lever (T01330)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Cotton (MS854114#01)
- THETFORD Thetford 42170 Aqua-Magic Residence RV Toilet - Low Profile, White (42170)
- KOHLER Elongtd 1.28 GPF Chair Hgt Toilet W/ Right-Hand Trip Lever & 10 Rgh-In, 1.28 gpf, White (3713-RA-0)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.6 G, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.004.020)
- SPEAKMAN Glenwynn Skirted Two Piece Toilet (T-5000)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- Satellite Toilets