Shop All Toilets
Satellite
Axxis 8700A Sand Portable Restroom - Assembled
Mfr # 6218700A
Zoro # G811667499
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Axxis 8700A sand portable restroom is an essential addition to any outdoor location. With a sleek modern sand color this portable restroom offers a spacious interior with a sturdy design. It is constructed of durable high molecular weight material with UV protection ensuring it will remain in superior condition throughout years of service. It also features smooth side panels with shallow indentations preventing the collection of dirt and debris to maintain a sanitary restroom.This unit includes a re-engineered door frame that features a twin-molded construction with a single jamb point. It boasts a heavy-duty rotary latch that will withstand frequent use and it includes an ambidextrous door pull that provides a secure grip for any user. For additional convenience the door is also built with self-closing hinges that automatically close shut behind users as they enter the restroom.For convenient use the interior includes both a toilet seat and urinal with a deep 60 gallon static waste tank. This unit has an impact base with an open grid floor to minimize odors providing greater ventilation and causing 3 times as much fresh air to circulate. For additional cleanliness this unit includes a hands-free door latch and a hover handle to give users the option of not sitting directly on the seat. This restroom is complete with a three roll toilet paper holder and a coat hook to keep belongings off the ground. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 89 1/4''Door Frame Width: 27''Seat Height: 18 3/4''Tank Capacity: 60 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO 6 IN COUPLING BLACK 6 IN CLAY X PVC (P1002-66)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat, and PREMIST (MW7764736CSFG#01)
- AMERICAN STANDARD Colony Series Complete Toilet, Elongated Bowl, 16 gpf Flush, 12 in RoughIn, White (751CA001.020)
- AMERICAN STANDARD AmrStdKit267 FClose Coupld Toilt wFm"-Fv (7301706-0070A)
- TOTO Sp Tank (THP3163)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- Satellite Toilets