Satellite

Axxis 8698A Gray Portable Restroom - Assembled


product price: $1,418.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for concerts fairs and other public events this Satellite Axxis 8698A gray portable restroom is an essential addition to any outdoor location. With a sleek modern gray color this portable restroom offers a spacious interior with a sturdy design. It is constructed of durable high molecular weight material with UV protection ensuring it will remain in superior condition throughout years of service. It also features smooth side panels with shallow indentations preventing the collection of dirt and debris to maintain a sanitary restroom.This unit includes a re-engineered door frame that features a twin-molded construction with a single jamb point. It boasts a heavy-duty rotary latch that will withstand frequent use and it includes an ambidextrous door pull that provides a secure grip for any user. For additional convenience the door is also built with self-closing hinges that automatically close shut behind users as they enter the restroom.For convenient use the interior includes both a toilet seat and urinal with a deep 60 gallon static waste tank. This unit has an impact base with an open grid floor to minimize odors providing greater ventilation and causing 3 times as much fresh air to circulate. For additional cleanliness this unit includes a hands-free door latch and a hover handle to give users the option of not sitting directly on the seat. This restroom is complete with a three roll toilet paper holder and a coat hook to keep belongings off the ground. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 89 1/4''Door Frame Width: 27''Seat Height: 18 3/4''Tank Capacity: 60 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.