Shop All Computer Bags & Sleeves
Satechi
Water Resistant Carrying Case For Laptops 13in, Space Gray
Mfr # ST-LTB13
Zoro # G610544809
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.46 in
- Width 13.11 in
- Color Gray
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-LTB13
- Zoro # G610544809
- UPC # 879961006945
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Length | 1.46 in |
Width | 13.11 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - Water Resistant Carrying Case For Laptops 13in - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- Satechi Computer Bags & Sleeves