Shop All Accessories
Satechi
Vegan Leather Magentic Wallet Stand, Orange
Mfr # ST-VLWO
Zoro # G710565643
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastics and Metals
- Fabric Weight 0.180 lbs
- Length 4.10 in
- Width 2.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-VLWO
- Zoro # G710565643
- UPC # 810086361168
- Country of Origin China
- Category Accessories
Dimensions
Length | 4.10 in |
Width | 2.60 in |
Details
Color | Orange |
Material | Plastics and Metals |
Fabric Weight | 0.180 lbs |
Description
Satechi - Vegan Leather Magentic Wallet Stand - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- PROFLEX BY ERGODYNE Kneeling Pad, Large, Black (385)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- Satechi Workwear and Protective Clothing