Shop All Portable Device Chargers
Satechi
Usb C Wireless Charging Dock For Apple Airpods, Space Gray
Mfr # ST-TCWCDM
Zoro # G410589888
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 0.76 in
- Overall Width 3.16 in
- Weight 0.154 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TCWCDM
- Zoro # G410589888
- UPC # 879961008994
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 0.76 in |
Overall Width | 3.16 in |
Details
Color | Gray |
Weight | 0.154 lbs |
Material | Plastics and Metals |
Description
Satechi - Usb C Wireless Charging Dock For Apple Airpods - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCALANCE SCALANCE XB008 Unmanaged Industrial Ethe (6GK50080BA101AB2)
- DICKSON Plug-In Charger, 120/240VAC (R180)
- POWER UP! Backup Battery 4000mA (193-65640)
- MONOPRICE Headphone Stand (Black) (24463)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- Satechi Portable Device Chargers