Shop All Computer Adapter Cables
Satechi
Usb C Slim Multi Port With Ethernet Adapter, Silver
Mfr # ST-UCSMA3S
Zoro # G710565629
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.77 in
- Width 3.20 in
- Material Plastics and Metals
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UCSMA3S
- Zoro # G710565629
- UPC # 879961008642
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Length | 0.77 in |
Width | 3.20 in |
Details
Material | Plastics and Metals |
Color | Silver |
Description
Satechi - Usb C Slim Multi Port With Ethernet Adapter - Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- DICKSON Plug-In Charger, 120/240VAC (R180)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- Satechi Computer Adapter Cables