Shop All Portable Device Chargers
Satechi
Usb C Pd Wall Charger 20w, Space Gray
Mfr # ST-UC20WCM
Zoro # G810589891
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 2.99 in
- Cable Length 1.56 in
- Weight 0.181 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UC20WCM
- Zoro # G810589891
- UPC # 879961009953
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 2.99 in |
Cable Length | 1.56 in |
Details
Color | Gray |
Weight | 0.181 lbs |
Material | Plastics and Metals |
Description
Satechi - Usb C Pd Wall Charger 20w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL KM7321WGY Wrls KB Mouse Combo (580AJIX)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- ILC Replacement for Philips 5070-abe (5070-ABE PHILIPS)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2325-1VG 165mAh Lithium Coin Cell For Printed Circuit Board Mounting (BR2325-1VG)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI Usb C Wireless Charging Dock For Apple Airpods, Space Gray (ST-TCWCDM)
- ANKER Maggo Powerbank 10,000 Mah, Black (A1654H11-1)
- Satechi Portable Device Chargers