Shop All Portable Device Chargers
Satechi
Usb C Pd Wall Charger 100w, Space Gray
Mfr # ST-UC100WSM
Zoro # G610589893
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 3.92 in
- Cable Length 1.35 in
- Weight 0.567 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UC100WSM
- Zoro # G610589893
- UPC # 879961009342
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 3.92 in |
Cable Length | 1.35 in |
Details
Color | Gray |
Weight | 0.567 lbs |
Material | Plastics and Metals |
Description
Satechi - Usb C Pd Wall Charger 100w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- RITRON Belt Clip (CB-SLX)
- EREPLACEMENTS Lamp For Smartboard, 20-01175-20-OEM (20-01175-20-OEM)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- SATECHI 72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray (ST-TCPDCCM)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- Satechi Portable Device Chargers