Shop All Watches & Fitness Trackers
Satechi
Usb C Magnetic Wireless Charging Cable 5ft 7.5w, Space Gray
Mfr # ST-UCQIMCM
Zoro # G510565638
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastics and Metals
- Width 3.94 in
- Length 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UCQIMCM
- Zoro # G510565638
- UPC # 879961009441
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Width | 3.94 in |
Length | 0.96 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - Usb C Magnetic Wireless Charging Cable 5ft 7.5w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb 3.0 To Rj45 Adapter - Usb 3.0 Male (Y10C137-B1)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- SATECHI Usb C Magnetic Charging Cable For Apple Watch, Space Gray (ST-TCAW7CM)
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- TIMEX Expedition® Camper Nylon Strap Watch - Black (T42571JV)
- GARMIN Fenix 7 Sapphire Solar, Black DLC Ti w/Black Band (010-02540-34)
- TIMEX Weekender 40 Slip Thru Leather Strap Watch - Brown (T2P495)
- TIME TIMER Time Timer Watch, Small, Arctic White (TTW8YB-SML-W)
- GARMIN BC 50 (010-02609-00)
- Satechi Watches & Fitness Trackers