Shop All USB Hubs & Converters
Satechi
Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver
Mfr # ST-TCHCRS
Zoro # G010565282
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastics and Metals
- Length 1.54 in
- Width 3.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TCHCRS
- Zoro # G010565282
- UPC # 879961007171
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 1.54 in |
Width | 3.17 in |
Details
Color | Silver |
Material | Plastics and Metals |
Description
Satechi - Usb C Aluminum Usb 3.0 Hub And Card Reader - Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-123)
- ILC Replacement For DAYTONA LIFEO418650 (LIFEO4-18650)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 3 Pack (ML5-12MP339814638927)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- SATECHI USB4 NVME SSD PRO ENCLOSURE (ST-EU4NPM)
- C2G 3.1 USB C to HDMI AV Adpt Blk, 29474 (29474)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- DELL 7-in-1 USB-C Multiport Adapter - DA310 (DELL-DA310)
- Satechi USB Hubs & Converters