Shop All Portable Device Chargers
Satechi
Usb C 6 Port Gan Charger 200w, Space Gray
Mfr # ST-C200GM-US
Zoro # G610589909
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 2.18 in
- Overall Width 6.80 in
- Material Plastics and Metals
- Weight 2.008 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-C200GM-US
- Zoro # G610589909
- UPC # 810086360710
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 2.18 in |
Overall Width | 6.80 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 2.008 lbs |
Description
Satechi - Usb C 6 Port Gan Charger 200w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSZTJ890XL (CS-ZTJ890XL)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- POWERDRIVE AG13 1.5V Alkaline Button Battery, PK 2 (PDAG132B)
- SATECHI Usb C Wireless Charging Dock For Apple Airpods, Space Gray (ST-TCWCDM)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- ALL START ReVive 2,600mAh Phone Charger, Black (566)
- Satechi Portable Device Chargers