Shop All Portable Device Chargers
Satechi
Usb C 4 Port Pd Gan Charger 165w, Space Gray
Mfr # ST-UC165GM
Zoro # G910589913
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.45 in
- Overall Width 5.52 in
- Weight 1.241 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-UC165GM
- Zoro # G910589913
- UPC # 810086360345
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 1.45 in |
Overall Width | 5.52 in |
Details
Color | Gray |
Weight | 1.241 lbs |
Material | Plastics and Metals |
Description
Satechi - Usb C 4 Port Pd Gan Charger 165w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Wht (21604)
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- SATECHI Usb C Wireless Charging Dock For Apple Airpods, Space Gray (ST-TCWCDM)
- SATECHI Magnetic Wireless Car Charger, Space Gray (ST-MCMWCM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- Satechi Portable Device Chargers