Shop All Portable Device Chargers
Satechi
Usb C 3 Port Gan Wall Charger 108w, Space Gray
Mfr # ST-3C108WCM
Zoro # G710589908
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.37 in
- Overall Width 2.77 in
- Material Plastics and Metals
- Weight 0.516 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-3C108WCM
- Zoro # G710589908
- UPC # 879961009380
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 1.37 in |
Overall Width | 2.77 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 0.516 lbs |
Description
Satechi - Usb C 3 Port Gan Wall Charger 108w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- TRANSCEND INFORMATION 512Mb Compact Flash Card, Cf300 Cf Card (TS512MCF300)
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0003-000)
- Satechi Portable Device Chargers