Shop All Computer Adapter Cables
Satechi
Usb A 3.0 To Usb C Adapter, Space Gray
Mfr # ST-UCATCM
Zoro # G010565626
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Width 2.78 in
- Length 0.77 in
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UCATCM
- Zoro # G010565626
- UPC # 879961008857
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Width | 2.78 in |
Length | 0.77 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - Usb A 3.0 To Usb C Adapter - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m (7000-13221-3480300)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- LINKSYS USB Adapter, Black (WUSB6300)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- Satechi Computer Adapter Cables