Shop All Micro-USB, Type-C & Lightning Charging Cables
Satechi
Usb 4 Pro Type C Cable 4ft, Space Gray
Mfr # ST-YU4120M
Zoro # G010565619
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.10 in
- Color Gray
- Width 2.60 in
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-YU4120M
- Zoro # G010565619
- UPC # 810086361038
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 4.10 in |
Width | 2.60 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - Usb 4 Pro Type C Cable 4ft - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 0099000676 JumpStarter (ML22-12GEL578)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Neptune NT12-35 IT (MAX3970934)
- SATECHI Usb C To Apple Lightning Cable 10in, Space Gray (ST-TCL10M)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- QUEST TECHNOLOGY INTERNATIONAL Usb-2.0 Lightning Cables, White, 6 Ft (NUB-6806)
- SCIPIO Lightning Paracord Cable (STPARAMFI)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- DEWALT Reinforced Cable for Lightning, 10 ft. (131 1326 DW2)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- Satechi Micro-USB, Type-C & Lightning Charging Cables