Shop All Computer Adapter Cables
Satechi
Type C To Multi Port Adapter 4k Ethernet V2, Space Gray
Mfr # ST-TCMA2M
Zoro # G510565621
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.95 in
- Material Plastics and Metals
- Width 3.94 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TCMA2M
- Zoro # G510565621
- UPC # 879961007140
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Length | 0.95 in |
Width | 3.94 in |
Details
Material | Plastics and Metals |
Color | Gray |
Description
Satechi - Type C To Multi Port Adapter 4k Ethernet V2 - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- ILC Replacement For Leica Bp-Dc12 Charger (BP-DC12:)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for ETX30L, CYIX30L-BS (YTX30L-BS19)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- Satechi Computer Adapter Cables