Shop All Portable Device Chargers
Satechi
Trio Wireless Charger With Magnetic Pad, Space Gray
Mfr # ST-X3TWCPM
Zoro # G310589889
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 2.44 in
- Overall Width 9.02 in
- Material Plastics and Metals
- Weight 1.548 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-X3TWCPM
- Zoro # G310589889
- UPC # 879961008550
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 2.44 in |
Overall Width | 9.02 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 1.548 lbs |
Description
Satechi - Trio Wireless Charger With Magnetic Pad - Space Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HTC 35h00255-00m (35H00255-00M HTC)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery (ML18-1221138)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI 72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray (ST-TCPDCCM)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- Satechi Portable Device Chargers