Satechi

Slim X1 Bluetooth Backlit Keyboard, Space Gray


product price: $69.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Width 12.01 in
  • Key Top Material Plastics and Metals
  • Length 1.47 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Satechi
  • MFR # ST-BTSX1M
  • Zoro # G110544811
  • UPC #
    879961009038
  • Country of Origin China
  • Category Keyboards

Dimensions

Width 12.01 in
Length 1.47 in

Details

Color Gray
Key Top Material Plastics and Metals

Description

Satechi - Slim X1 Bluetooth Backlit Keyboard - Space Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.