Shop All Tablet Accessories
Satechi
R2 Bluetooth Multimedia Remote Control, Space Gray
Mfr # ST-BTMR2M
Zoro # G210589903
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.99 in
- Material Plastics and Metals
- Width 2.76 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-BTMR2M
- Zoro # G210589903
- UPC # 879961009335
- Country of Origin China
- Category Tablet Accessories
Dimensions
Length | 0.99 in |
Width | 2.76 in |
Details
Material | Plastics and Metals |
Color | Gray |
Description
Satechi - R2 Bluetooth Multimedia Remote Control - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- ILC Replacement for Omnicel Er14250/w (ER14250/W OMNICEL)
- MIGHTY MAX BATTERY 12V 2 AMP CHARGER MAINTAINER for 12V 7AH OneAC ON600XRA Battery (MAX3497255)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- PRIME-LINE Spline Screen0.14X500Blk (P7564)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- Satechi Tablet Accessories