Shop All Monitor Mounts & Brackets
Satechi
R1 Aluminum Hinge Holder Foldable Stand, Space Gray
Mfr # ST-R1M
Zoro # G810565703
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastics and Metals
- Length 4.50 in
- Width 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-R1M
- Zoro # G810565703
- UPC # 879961006839
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Length | 4.50 in |
Width | 5.50 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - R1 Aluminum Hinge Holder Foldable Stand - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- KONUS Compact 8x21 Binoculars w/ Ruby Coating (2007)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FIVEGEARS 17-32 in. Dual Desktop Monitor Stand (FI2591928)
- AIDATA E-Z Laptop Riser (NS006)
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- ALLSOP Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black (32166)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- Satechi Monitor Mounts & Brackets