Shop All Portable Device Chargers
Satechi
Magnetic Wireless Car Charger, Space Gray
Mfr # ST-MCMWCM
Zoro # G610589879
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 3.96 in
- Cable Length 1.79 in
- Material Plastics and Metals
- Weight 0.430 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-MCMWCM
- Zoro # G610589879
- UPC # 810086360017
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 3.96 in |
Cable Length | 1.79 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 0.430 lbs |
Description
Satechi - Magnetic Wireless Car Charger - Space Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 750h replacement light bulb lamp (CAROUSEL 750H KODAK)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- SATECHI Usb C Wireless Charging Dock For Apple Airpods, Space Gray (ST-TCWCDM)
- SATECHI 72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray (ST-TCPDCCM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- STREAMLIGHT KNUCKLEHEAD SPOT AC/DC CHARGER (SR90757)
- Satechi Portable Device Chargers