Shop All Docking Stations
Satechi
Dual Usb Type C Dock Stand, Space Gray
Mfr # ST-DDSM
Zoro # G210544735
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Width 3.14 in
- Length 12 in
- Material Plastics and Metals
- Weight 0.900 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-DDSM
- Zoro # G210544735
- UPC # 810086360987
- Country of Origin China
- Category Docking Stations
Dimensions
Width | 3.14 in |
Length | 12 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 0.900 lbs |
Description
Satechi - Dual Usb Type C Dock Stand - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- GULLSWEEP Rail/Pipe Mount (GSRM)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- SERVERUSA 100 watt USB-C HDMI Power Docking Station for Dell (SE3536338)
- KLOM KLOM: HUK 12in1 Professional Lock Disassembly Tool (KLOM-LDAT)
- TARGUS Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K) (DOCK430USZ)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- Satechi Docking Stations