Shop All Computer Mice
Satechi
C1 Usb C Wired Mouse, Space Gray
Mfr # ST-AWUCMM
Zoro # G310589902
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.26 in
- Material Plastics and Metals
- Width 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-AWUCMM
- Zoro # G310589902
- UPC # 879961009564
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 1.26 in |
Width | 3.95 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - C1 Usb C Wired Mouse - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- STREAMLIGHT Battery Pack, Li Ion, 3.75V, Streamlight (74175)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- LOGITECH Extreme 3D Pro Joystick, 963290 (963290-0403)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- LOGITECH G203 Ltsync Gming Mouse Lilac (910-005851)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- KENSINGTON Wired USB Mouse for Life (K74531WW)
- Satechi Computer Mice