Shop All Computer Adapter Cables
Satechi
Aluminum Usb C To Usb A 3.0 Adapter, Space Gray
Mfr # ST-TCUAM
Zoro # G810565628
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastics and Metals
- Width 2.76 in
- Length 0.32 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TCUAM
- Zoro # G810565628
- UPC # 879961005436
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Width | 2.76 in |
Length | 0.32 in |
Details
Material | Plastics and Metals |
Color | Gray |
Description
Satechi - Aluminum Usb C To Usb A 3.0 Adapter - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6 Channel Bt Home Theater Amplifier (PT6060CHAE)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- PYLE Multi-Zone Speaker Selector, 6-Channel Audio Speaker Receiver System (PSLSW6)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- Satechi Computer Adapter Cables