Shop All HDMI Cables
Satechi
Aluminum Usb C To Hdmi 4k 60hz Adapter, Silver
Mfr # ST-TC4KHAS
Zoro # G510565287
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastics and Metals
- Color Silver
- Length 12.50 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TC4KHAS
- Zoro # G510565287
- UPC # 879961006785
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 12.50 in |
Width | 1.50 in |
Details
Material | Plastics and Metals |
Color | Silver |
Description
Satechi - Aluminum Usb C To Hdmi 4k 60hz Adapter - Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 (MAX3942354)
- SATECHI Aluminum Usb C To Hdmi 4k 60hz Adapter, Space Gray (ST-TC4KHAM)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- EZGENERATION Single Outlet Female HDMI Wall Plate White (EZ8367)
- DYNO HDMI PREMIUM 4K CABLES-HDMI10 - Premium HDMI Certified Cable 10FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310082)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- Satechi HDMI Cables