Shop All Computer Adapter Cables
Satechi
Aluminum Usb A 3.0 To Usb C Adapter, Space Gray
Mfr # ST-TAUCM
Zoro # G110565625
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastics and Metals
- Width 2.80 in
- Length 0.40 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TAUCM
- Zoro # G110565625
- UPC # 879961008109
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Width | 2.80 in |
Length | 0.40 in |
Details
Material | Plastics and Metals |
Color | Gray |
Description
Satechi - Aluminum Usb A 3.0 To Usb C Adapter - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- SILVERSTONE Silver Stone Technologies PP07-BTSR 4 Pin to 4 SATA 320 mm Extension Power Cable (PP07-BTSR)
- LINKSYS USB Adapter, Black (WUSB6300)
- Satechi Computer Adapter Cables