Shop All Portable Device Chargers
Satechi
Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray
Mfr # ST-WMCS2M
Zoro # G510589900
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 3.80 in
- Overall Width 3.91 in
- Weight 0.899 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-WMCS2M
- Zoro # G510589900
- UPC # 879961009526
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 3.80 in |
Overall Width | 3.91 in |
Details
Color | Gray |
Weight | 0.899 lbs |
Material | Plastics and Metals |
Description
Satechi - Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- ILC Replacement for Hoover Bh50000 Battery (BH50000 BATTERY HOOVER)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- COMPUCESSORY Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black (23617)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI 100w Usb-c Pd Compact Gan Wall Charger, Space Gray (ST-TC100GM)
- SATECHI Magnetic Wireless Car Charger, Space Gray (ST-MCMWCM)
- ANKER 511 Nano Wall Charger 30w, White (A2147J21-1)
- Satechi Portable Device Chargers