Shop All Portable Device Chargers
Satechi
72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray
Mfr # ST-TCPDCCM
Zoro # G110589911
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.19 in
- Overall Width 2.78 in
- Material Plastics and Metals
- Weight 0.146 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-TCPDCCM
- Zoro # G110589911
- UPC # 879961008352
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 1.19 in |
Overall Width | 2.78 in |
Details
Color | Gray |
Material | Plastics and Metals |
Weight | 0.146 lbs |
Description
Satechi - 72w Usb C Pd And Usb A Dual Port Car Charger - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- WELTRON Weltron Display Port Adapter Converts Display Port To Vga. From A (91-727)
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- SATECHI Magnetic Wireless Car Charger, Space Gray (ST-MCMWCM)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- Satechi Portable Device Chargers