Shop All USB Hubs & Converters
Satechi
6 In 1 Pro Hub Mini, Space Gray
Mfr # ST-UCPHMIM
Zoro # G110565281
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.22 in
- Color Gray
- Material Plastics and Metals
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satechi
- MFR # ST-UCPHMIM
- Zoro # G110565281
- UPC # 810086360291
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 1.22 in |
Length | 4 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - 6 In 1 Pro Hub Mini - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- QUEST TECHNOLOGY INTERNATIONAL Hdmi(M-M) Maxgrip 4K2K Redmere High Speed Cable W/ Ethernet - 100 Ft (HDI-2100)
- AIPHONE Intercom (SBX-AXDV30)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- ADESSO 6 In 1 Usb C Multiport Docking (AUH-4030)
- Satechi USB Hubs & Converters