Shop All Portable Device Chargers
Satechi
100w Usb-c Pd Compact Gan Wall Charger, Space Gray
Mfr # ST-TC100GM
Zoro # G910589906
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.57 in
- Overall Width 4.71 in
- Weight 1.012 lbs
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satechi
- MFR # ST-TC100GM
- Zoro # G910589906
- UPC # 879961008888
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 1.57 in |
Overall Width | 4.71 in |
Details
Color | Gray |
Weight | 1.012 lbs |
Material | Plastics and Metals |
Description
Satechi - 100w Usb-c Pd Compact Gan Wall Charger - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- SATECHI Magnetic Wireless Car Charger, Space Gray (ST-MCMWCM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- SATECHI Trio Wireless Charger With Magnetic Pad, Space Gray (ST-X3TWCPM)
- SATECHI Usb C 4 Port Pd Gan Charger 165w, Space Gray (ST-UC165GM)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- SATECHI Usb C Wireless Charging Dock For Apple Airpods, Space Gray (ST-TCWCDM)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- Satechi Portable Device Chargers