Shop All LED Light Bulbs
Satco
Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen
Mfr # S11482
Zoro # G708579591
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11482
- Zoro # G708579591
- UPC # 45923114823
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.32 in |
Light Bulb Dia. | 3.74 in |
Details
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 36 |
Lumens | 4500 |
Housing Material | Plastic |
Bulb Beam Angle | 220 Degrees |
Bulb Primary Application | Lighting |
Item | Type A LED Lamp |
Wattage Equivalency | 300W |
Standards | cETLus |
Bulb Finish | White |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Amps | 0.35A |
Description
Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 LIGHT BULB / LAMP)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- CAMCO Rv Bulb Led Jc10 (54627)
- Satco LED Light Bulbs