Shop All LED Light Bulbs
Satco
Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk
Mfr # S28790
Zoro # G806432019
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 15.5W
- Lumens 1600L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S28790
- Zoro # G806432019
- UPC # 45923287909
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.646 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- METABO Cordless Job Site Light (BSA 18 LED 4000)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 14A/HR. (ELB 0614)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 30K (S28786)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- SATCO Bulb, LED, 15.5W, A19, Medium, 27K, Dim, 4PK (S11422)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- Satco LED Light Bulbs