Shop All Switch Accessories
Satco
Three-Way Metal Push Switch, 3/8" Bushing
Mfr # 80-1129
Zoro # G3785210
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Plated
- Product Type Push Switch
- Switch Type 3 Way
- Strip 3/4 in.
- Length (in.) 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # 80-1129
- Zoro # G3785210
- UPC # 45923811296
- Country of Origin China
- Category Switch Accessories
Dimensions
Length (in.) | 6.38 |
Width (in.) | 2.88 |
Height (in.) | 2.88 |
Details
Item | Push Switch |
Finish | Nickel Plated |
Product Type | Push Switch |
Switch Type | 3 Way |
Strip | 3/4 in. |
Bushing | 3/8" |
Leads | 6 in. |
Function | 3 Way |
Safety Listing | RU - Recognized Component |
Description
Push Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- GROTE Electronic Dome Switch (44240)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80109)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- Satco Switches