Shop All Fluorescent Light Bulbs
Satco
Screw-In CFL, Max. Overall Bulb 4-1/8" L
Mfr # S7217
Zoro # G5511499
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7217
- Zoro # G5511499
- UPC # 045923072178
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 4-1/8" |
Overall Length | 4 1/8 in |
Bulb Dia. | 1 3/4 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number 13T2/E26/2700K/120V/1PK, Bulb Shape T2 Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V (S3380)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- SATCO 20 W T12 1.5 in. D X 23.78 in. L Fluorescent Bulb Cool White Linear 4100 K (S6565)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- SATCO Bulb Cfl Squat Gu24 18W (8228)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- SATCO Light Bulb Tube, Flrscnt, T8, 32W, PK6 (S8449)
- ILC Replacement for Osram Sylvania Dulux L 36w/827 replacement light bulb lamp (DULUX L 36W/827 OSRAM SYLVANIA)
- Satco Fluorescent Light Bulbs