Shop All Fluorescent Light Bulbs
Satco
Satco T2 18-watt Fluorescent Spiral Bulb 3-pack
Mfr # SDNS6271
Zoro # G703752197
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # SDNS6271
- Zoro # G703752197
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
This self-ballasted, fluorescent spiral bulb uses a mini T2 spiral bulb that's designed to fit in most lamps. Using just 18 watts, this spiral bulb produces a soft, white light at 2,700 Kelvin. Nondimmable spiral bulb features a medium base and produces 1,140 lumens for 12,000 hours. 120-volt spiral bulb is perfect for lighting areas where harsh, white light is not desired. Energy Star qualified and RoHS compliant.
- 3 pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- SATCO Bulb Cfl Squat Gu24 18W (8228)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- SATCO Bulb FC12T9/D (s6504)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- Satco Fluorescent Light Bulbs