Shop All Fluorescent Linear Lamps
Satco
Satco S8444 48 in. 2950lm & 4100K Single 32W Wide T8 Bi-Pin Fluorescent Bulbs
Mfr # S8444
Zoro # G303709089
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8444
- Zoro # G303709089
- UPC # 45923084447
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Features
- Not capable of being dimmed
- Rated for dry locations
- Bulb Color: White
- Nominal Width: 48 in.
- Width: 47.75 in.
- Bulb Base: Bi Pin
- Bulb Shape: T8
- Bulb Type: Fluorescent
- Dimmable: No
- Number of Bulbs: 1
- Voltage: 120
- Wattage: 32
- Energy Star: No
- Location Rating: Dry Location
- Title 20 Compliant: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- METALUX Allpro Industrial, 4' 2L Unv1, Closed (APLBC-232)
- ILC Replacement for Philips Pl-c13w/827/usa/alto replacement light bulb lamp (PL-C13W/827/USA/ALTO PHILIPS)
- SIGNIFY PAR38 Gimbal Ring Track Fixture, White (9038NWH)
- SATCO 18W - T8 - 26 Inch Cool White Fluorescent (S26514)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- Satco Fluorescent Linear Lamps