Shop All Flushmount Lights
Satco
Satco S29379 9 in. 18.5W 120-277V Wide Integrated LED Flush Mount Round Drum Ceiling Fixture - 3000K Energy Star Rated; Brushed Nickel
Mfr # S29379
Zoro # G004132124
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29379
- Zoro # G004132124
- UPC # 45923293795
- Country of Origin China
- Category Flushmount Lights
Description
Features
- Sloped ceiling compatible
- Integrated LED lighting
- Dimmable with compatible dimmers
- ETL rated for wet locations
- Energy Star certified
- Meets California Title 24 energy standards
- Finish: Brushed Nickel
- Depth: 9 in.
- Height: 1 in.
- Nominal Width: 9 in.
- Width: 9 in.
- Bulb Included: Yes
- Bulb Base: Integrated LED
- Bulb Type: LED
- Color Temperature: 3000K
- Dimmable: Yes
- Genre: Contemporary
- Light Direction: Down Lighting
- Sloped Ceiling Compatible: Yes
- Theme: Contemporary
- Average Hours: 50000 Hours
- Color Rendering Index (CRI): 90
- Lumens: 1200
- Power Source: Hardwired
- Voltage: 120
- Voltage Type: Line Voltage
- Wattage: 18.5
- Energy Star: Yes
- ETL Listed: Yes
- Location Rating: Wet Location
- Title 24: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Shaped Metal Flush Mount Ceiling Fixture, Antique Brass (LHM-2000-AB)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- Satco Flushmount Lights