Shop All Vanity Lights
Satco
Satco Products S9880 6 in. Round Blink LED Light Fixture - 12.5W
Mfr # S9880
Zoro # G004146886
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9880
- Zoro # G004146886
- UPC # 45923098802
- Country of Origin China
- Category Vanity Lights
Description
6 in. Round Blink LED Light Fixture - 12.5W
12.5W 6" LED White Round Flush Mount Fixture, 3000K, 50,000 HRS, Eco Version.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Dimension: 1.57 x 8.54 x 6.69 in.
- Cube: 89.7
- Base Type: Integrated
- Bulb Type: LED
- Dimmable: Yes
- Finish: White
- Hardware Included: Yes
- Material: Plastic
- Shade: Frosted
- Size: 6 In.
- UL Listed: Yes
- Voltage: 120V
- Wattage: 12.5W
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- SATCO Satco Products 62-1210 11 in. Round LED Acrylic Fixture (62/1210)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- SATCO 62-1567 Vanity Fixture, 120 V, 8 W, 1-Lamp, LED Lamp, 670 Lumens, 3000 K Color Temp, Steel Fixture (62/1567)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- VAXCEL Vilo One Light Wall Light (W0309)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- Satco Vanity Lights