Shop All Vanity Lights
Satco
Satco Products 62-1210 11 in. Round LED Acrylic Fixture
Mfr # 62/1210
Zoro # G004147906
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # 62/1210
- Zoro # G004147906
- UPC # 45923621475
- Country of Origin China
- Category Vanity Lights
Description
11" Round LED Flush Mount Light Fixture, 12.5 Watts, 875 Lumens, 3000K Color Temp, White Finish, 40,000 Hours, Energy Star, UL Listed
Features- Satco 62/745 16W Light Fixture
- Size: 11 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Psn-sc (QTP 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- SATCO 62-1567 Vanity Fixture, 120 V, 8 W, 1-Lamp, LED Lamp, 670 Lumens, 3000 K Color Temp, Steel Fixture (62/1567)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, White (LHV-1006-WH)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-E-MCT-62)
- Satco Vanity Lights