Shop All Dimmer Switches
Satco
Satco 93-5012 Slide - Table Top Lamp Dimmer Black
Mfr # 93/5012
Zoro # G605990307
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 In.
- Width 1.5 In.
- Finish Black
- Length 3.5 In.
- Volts 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # 93/5012
- Zoro # G605990307
- UPC # 45923950124
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1 In. |
Width | 1.5 In. |
Length | 3.5 In. |
Wire Length | 96 in. in. |
Details
Finish | Black |
Volts | 120V |
Extends | 3.5 in. |
Safety Listing | cULus - Listed |
Watts | 300W |
Description
Slide - table top lamp dimmer, black rated 300w-120v
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LUTRON Dimmer, Maestro, CFL/LED, Brown (MACL-153M-BR)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- Satco Dimmer Switches