Shop All Dimmer Switches
Satco
Satco 93-5011 Slide - Table Top Lamp Dimmer White
Mfr # 93/5011
Zoro # G305990379
original price:
$42.49
8% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 In.
- Width 1.5 In.
- Finish White
- Length 3.5 In.
- Extends 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # 93/5011
- Zoro # G305990379
- UPC # 45923950117
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1 In. |
Width | 1.5 In. |
Length | 3.5 In. |
Wire Length | 96 in. in. |
Details
Finish | White |
Extends | 3.5 in. |
Safety Listing | cULus - Listed |
Volts | 120V |
Watts | 300W |
Description
Slide - table top lamp dimmer, white rated 300w-120v
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- Satco Lighting Controls