Shop All Job Site Lighting Parts
Satco
Satco 77621 13.5 in 150 watt Recessed Light Converter White - Medium
Mfr # 3369865
Zoro # G704031772
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # 3369865
- Zoro # G704031772
- UPC # 45923776212
- Country of Origin China
- Category Job Site Lighting Parts
Description
Satco recessed light converter 12.5" extension arm. overall extension of 13.25". fully adjustable head rotates 360 degrees and angles 90 degrees. up to 150 watts maxi
Features- 12.5" extension arm.
- Overall extension of 13.25".
- Fully adjustable head rotates 360 degrees and angles 90 degrees.
- Up to 150 watts maximum.
- Medium base.
- CUL listed.
- Carded.
- Dimension: 19.4" H x 6.25" W x 3" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- ILC Replacement for Osram Sylvania Mb1x20/120ph/tp (MB1X20/120PH/TP OSRAM SYLVANIA)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- CRAFTSMAN VERSATRACK(TM) 4-Foot Rail (CMST82602VT)
- GROTE LED Theft Resistant Flange (43253)
- Satco Job Site Lighting Parts