Shop All Fluorescent Light Bulbs
Satco
Plug-In CFL, Max. Overall Bulb 6-13/16" L
Mfr # S6022
Zoro # G5527179
original price:
$11.37
16% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 2-Pin (GX32d-3)
- Wattage Equivalency 100W INC
- Watts 28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6022
- Zoro # G5527179
- UPC # 045923060229
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-13/16" |
Max Overall Bulb Length | 6-13/16" |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 6 3/4 in |
Bulb Dia. | 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (GX32d-3), Bulb Finish Frosted, Trade Number FDL28LE/D 27/2800K Q/28, Bulb Shape T5, Color Rendering Index 84, Color Temperature 2800K, Incandescent Wattage Equivalency 100 W, Lumens 1,600 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 28 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- SATCO Satco 50-329 Sprayed Inside White Mushroom Glass 7-1/2-in. Diameter (50/329)
- ILC Replacement for Philips F25t8/tl830 replacement light bulb lamp, 24PK (F25T8/TL830 PHILIPS)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- SATCO 40 W T12 1.5 in. D X 22.5 in. L Fluorescent Bulb Cool White Tubular 4100 K (Y24004)
- SATCO Fluorescent (S8158)
- SATCO Satco T2 18-watt Fluorescent Spiral Bulb 3-pack (SDNS6271)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- ILC Replacement for Philips F32t8/adv841/xew/alto 32 Watt replacement light bulb lamp, 25PK (F32T8/ADV841/XEW/ALTO 32 WATT PHILIPS)
- Satco Fluorescent Light Bulbs