Shop All Base-Mount and Tripod Work Lights
Satco
Plant Lamp - Steel - White Finish
Mfr # SF77-395
Zoro # G3405092
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Standards cETL - Listed
- Watts 60W
- Finish White
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # SF77-395
- Zoro # G3405092
- UPC # 45923773952
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Details
Item | Plant or Pin Light,Steel,White Finish |
Voltage | 120V |
Standards | cETL - Listed |
Watts | 60W |
Finish | White |
Energy Star Compliant | No |
Dimmable | Lamp Dependent |
Description
Plant or Pin Light,Steel,White Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS BI-PIN QUARTZ LAMPHOLDE (80050-500)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-5K-K)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- NEBO USB-C Rechargeable Half-Mile Beam Flashlight (NEB-FLT-1008)
- SATCO Plant Lamp - Black Finish (SF77-394)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- HHIP 5 Watt Waterproof LED Short Arm Work Light (8401-0462)
- MAXXIMA Work Light, 5000 lm, 3-45/64" H, Black (MWL-61)
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base (8401-0459)
- HHIP 3.5 Watt LED IP65 Waterproof Machine Work Light (8401-0470)
- Satco Base-Mount and Tripod Work Lights