Shop All Base-Mount and Tripod Work Lights
Satco
Plant Lamp - Black Finish
Mfr # SF77-394
Zoro # G3405022
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Standards cETL - Listed
- Watts 60W
- Finish Black / Steel
- Product Type Plant or Pin Lamp,1L,Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # SF77-394
- Zoro # G3405022
- UPC # 45923773945
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Details
Item | Plant or Pin Lamp,1L,Black |
Voltage | 120V |
Standards | cETL - Listed |
Watts | 60W |
Finish | Black / Steel |
Product Type | Plant or Pin Lamp,1L,Black |
Energy Star Compliant | No |
Dimmable | Lamp Dependent |
Description
Plant or Pin Lamp,1L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- ILC Replacement for Black Flag Bb-15wht replacement light bulb lamp (BB-15WHT BLACK FLAG)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- SATCO Plant Lamp - Steel - White Finish (SF77-395)
- NEWALTHLETE 3000 Long Twin Work Light (NE2500402)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- BOSCH 18V 1,900 lumens LED Floodlight (GLI18V-1900N)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- Satco Base-Mount and Tripod Work Lights