Shop All LED Retrofit Kits
Satco
Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W
Mfr # S11641
Zoro # G805268473
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 9.2W
- Socket Type Integrated LED
- Lumens 650L
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11641
- Zoro # G805268473
- UPC # 45923116414
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Can Size | 5 to 6 in |
Details
Light Technology | LED |
Item | Downlight Retrofit |
Watts | 9.2W |
Socket Type | Integrated LED |
Lumens | 650L |
Voltage | 120V |
Color Temperature | Warm White; 3000K |
CRI | 90 |
Standards | cULus - Classified |
Light Distribution Shape | Round |
Dimmable / Non-Dimmable | Yes-Dimmable |
Indoor/Outdoor Usage | Indoor |
Finish | White |
Bulb Base Type | E26 Adapter; Medium Adapter |
Housing Material | Plastic (PS) |
Wattage Equivalency | 65W |
Trim Color | White |
Bulb Finish | Frost |
Beam Spread | 102 Degrees |
Connection | Direct Wired |
Power Factor | Greater than 0.9 |
Environment | Damp |
Operating Frequency | 60 Hz |
Description
The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York Miami Dallas San Francisco Seattle and San Juan Puerto Rico totaling 1.2 million square feet. And there are Satco Express (stocking sales-agent) locations in Charlotte North Carolina Memphis and Nashville Tennessee St. Louis Missouri Los Angeles California and Portland Oregon. ItÆs no wonder SatcoÆs inventories and distribution networks are legendary in the industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIQUA E4 Replacement Lamp (602806)
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- SATCO Satco 80-1591 Tubular Clear Glass with Threads (80/1591)
- WOBBLE LIGHT W, OBBLE LIGHT 400W, BT28 Metal Halide HID Light Bulb (111903)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- Satco LED Retrofit Kits